Zoro Homepage

Flush Valve, 1-1/2" Inlet, Chrome Plated

  • Mfr # Z6010-DVN

  • Zoro # G9895938


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Rough-In
10 in, 12 in, 14 in
Spud Coupling
1/2 in
Pressure Range
35 to 80 psi
Standards
ADA
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6010-DVN
Zoro #
G9895938
UPC #
670240596818
Country of Origin
United States

Dimensions

Inlet Size
1-1/2"
Manufacturers Warranty Length
3 yr.

Details

Rough-In
10 in, 12 in, 14 in
Spud Coupling
1/2 in
Pressure Range
35 to 80 psi
Standards
ADA
Finish
Chrome Plated
Gallons per Flush
1.6
Valve Design
Diaphragm
Includes
1 1/2 in Flush Tube, Fixture Spud Escutcheon, Fixture Spud Securing Nut, Support Bracket, Vacuum Breaker, Vacuum Breaker Tube Nut, Wall Bracket, Washer
Handle Type
Non-Hold Open Oscillating
Item
Bedpan Washer Retrofit Kit
Product Type
Diverter Valve Kit

Description

Bedpan Washer Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.