Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve Handle, Brass, Rubber, Steel

  • Mfr # P6000-NK

  • Zoro # G5076084


product price: $9.63
/ea

Key Features

Fits Brand
Zurn
For Use With
Z6100Av Series Valves
For Use With Mfr. Model Number
Z6140,42,43,44,50,52,54,55,90,95,96AV
Material
Brass, Rubber, Steel
Includes
Actuator Rod, Handle O-Ring, Handle Spring, Handle Seal Retainer, Handle Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-NK
Zoro #
G5076084
UPC #
670240415812
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 Years
Overall Height
4 3/4 in
Overall Depth
8 1/4 in
Overall Width
3 7/8 in

Details

Item
Handle Repair Kit
Fits Brand
Zurn
For Use With
Z6100Av Series Valves
For Use With Mfr. Model Number
Z6140,42,43,44,50,52,54,55,90,95,96AV
Material
Brass, Rubber, Steel
Includes
Actuator Rod, Handle O-Ring, Handle Spring, Handle Seal Retainer, Handle Seal
Color
Blue, Bronze, Silver
Material of Construction
Brass, Rubber, Steel
Finish
Polished Brass
Type
Handle Repair Kit
Product Type
Handle Repair Kit
Compatible Series
Z6000
Compatible Manufacturer Part Number
42, 43, 44, 50, 52, 54, 55, 90, 95, 96AV, Z6140
Compatible SubBrand
Flush Valves
Compatible Brand
Zurn
Compatible Product Type
Toilets

Description

Flush Valve Handle, Material of Construction Brass, Rubber, Steel, Operation Manual, Manufacturers Warranty Length 3 Years, Includes Actuator Rod, Handle O-Ring, Handle Spring, Handle Seal Retainer, Handle Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.