Zoro Homepage

Flush Valve Kit, With Air Inducer

  • Mfr # Z8106-02

  • Zoro # G5382054


product price: $18.39
/ea

Key Features

Fits Brand
Zurn
For Use With
Zurn Pressure Assist Toilets
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Anti-Siphon Valve, Upper Supply and Air Gap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8106-02
Zoro #
G5382054
UPC #
670240235441
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr.

Details

Item
Anti-Siphon Fill Valve
Fits Brand
Zurn
For Use With
Zurn Pressure Assist Toilets
For Use With Mfr. Model Number
Z5562, Z5571, Z5572, Z8106
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Anti-Siphon Valve, Upper Supply and Air Gap
Material
Plastic, Zinc
Color/Finish
Black/Blue
Standards
ASSE A1037-90
Material of Construction
Plastic and Zinc
Compatible Brand
Zurn
Compatible Series
Z8106
Compatible SubBrand
Pressure Assisted Tanks
Compatible Manufacturer Part Number
Z5562, Z5571, Z5572, Z8106
Product Type
Anti-Siphon Fill Valve
Compatible Product Type
Toilets

Description

Flush Valve Kit, Material of Construction Plastic and Zinc, Color/Finish Black/Blue, Resists Stoppages and Repeat Flushings, Fits Mfr. No. Z5575, Z5560, Z5570, Standards ASSE A1037-90, Includes Air Inducer and Anti-Siphon Check Ball Valves, Manufacturers Warranty Length 10 yr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.