Flush Valve Toilet, 1.1 gpf, Flush Valve, Wall Mount, Elongated, White

  • Mfr # Z5615.272.01.78.00

  • Zoro # G3107277


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5615.272.01.78.00
Zoro #
G3107277
UPC #
670240449138
Country of Origin
China

Dimensions

Width
14-3/8"
Depth
23-1/2"
Rim Height
15"
Manufacturers Warranty Length
3 yr.
Trapway Dia.
2-1/8"
Height
27-1/4"
Water Surface Length
12 in
Water Surface Width
10 in
Trapway Diameter
2 1/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1
Material
Vitreous china
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
Flush Handle
Sensor
Tank/Flushometer Mfr. Model Number
ZEMS6000AV-HET-IS
Flush Valve Type
Exposed Hardwire Sensor
Water Surface Area
10" x 12"
Seat Material
Plastic
Bowl Mfr. Model Number
Z5615-BWL
One Piece/Two Piece
One Piece
Includes
Exposed Hardwired Automatic Sensor Flush Valve, Hardwired Power Converter
Bolt to Seat Front
18-7/16"
With Seat/Without Seat
With Seat
Collection
Zurn One
Power Source
Power Converter
Features
Siphon Jet
Rough-In
5 1/4 in, 7 1/4 in, 9 1/4 in
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Tank/Flush Valve Mfr. Model Number
ZEMS6000AV-HET-IS
Brand and Series
Zurn One(R)
Spud Location
Top
Weight Capacity
400 lb.
Number of Pieces
2
Flush Mode
Single Flush
Compatible Tank/Flush Valve Manufacturer Part Number
ZEMS6000AV-HET-IS
Flush Handle Type
Sensor
Product Type
Flush Valve Toilet
Series
One(R)
Compatible Bowl Manufacturer Part Number
Z5615-BWL

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.