Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White

  • Mfr # Z5655.243.00.00.00

  • Zoro # G5068463


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5655.243.00.00.00
Zoro #
G5068463
UPC #
670240695962
Country of Origin
China

Dimensions

Width
14-1/8"
Depth
28-1/2"
Manufacturers Warranty Length
3 yr.
Height
29"
Rim Height
15"
Trapway Dia.
2-1/8"
Water Surface Width
8 1/4 in
Water Surface Length
9 1/2 in
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Flushing Method
Flush Valve
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
Tank/Flushometer Mfr. Model Number
ZER6200-HET.0001
Bowl Mfr. Model Number
Z5655-BWL
Collection
Zurn One
With Seat/Without Seat
Without Seat
Flush Valve Type
Exposed Hardwire Sensor
Includes
Flush Valve, Bolt Caps
Bolt to Seat Front
18-1/2"
Features
20% Savings over Conventional 1.6 gpf Toilets
Power Source
7.6 VDC Power Supply
One Piece/Two Piece
One Piece
Water Surface Area
9-1/2" x 8-1/4"
Rough-In
10"
Flush Handle
Sensor
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Tank/Flush Valve Mfr. Model Number
ZER6200-HET.0001
Spud Location
Top
Weight Capacity
300 lb.
Basic Power Source
Electric
Flush Mode
Single Flush
Number of Pieces
Two Piece
Brand and Series
Zurn One(R)
Flush Handle Type
Sensor
Compatible Tank/Flush Valve Manufacturer Part Number
ZER6200-HET.0001
Product Type
Flush Valve Toilet
Series
One(R)
Compatible Bowl Manufacturer Part Number
Z5655-BWL

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.