Flush Valve Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, Seat: White

  • Mfr # Z5675.001.09.00.00

  • Zoro # G5068524


product price:  $479.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor Mount
Bowl Shape
Elongated
Color
Seat: White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5675.001.09.00.00
Zoro #
G5068524
UPC #
670240801608
Country of Origin
China

Dimensions

Width
13-1/2"
Depth
22"
Rim Height
10-1/4"
Height
24"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
3 Yr.
Water Surface Length
12 in
Water Surface Width
10 in
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor Mount
Bowl Shape
Elongated
Color
Seat: White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Zurn
Flushing Method
Siphon Jet
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ANSI/ASME standard A112.19.2-2003 and CAN/CSA B45 Requirements
Item
Flush Valve Toilet
Includes
Bolt Caps, Flush Valve, Toilet Seat
Collection
Zurn One
Features
Low Height for Easy Access
Rough-In
10"
Seat Material
Plastic
Tank/Flushometer Mfr. Model Number
Z6000AV-WS1
Water Surface Area
10" x 12"
Flush Handle
Oscillating Handle
Flush Valve Type
Exposed Manual
One Piece/Two Piece
One Piece
With Seat/Without Seat
With Seat
Bolt to Seat Front
15-1/2"
Bowl Mfr. Model Number
Z5675-BWL
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Weight Capacity
400 lb.
Tank/Flush Valve Mfr. Model Number
Z6000AV-WS1
Brand and Series
Zurn One(R)
Spud Location
Top
Flush Mode
Single Flush
Number of Pieces
2
Series
One(R)
Compatible Tank/Flush Valve Manufacturer Part Number
Z6000AV-WS1
Compatible Bowl Manufacturer Part Number
Z5675-BWL
Product Type
Flush Valve Toilet
Flush Handle Type
Oscillating Handle

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.