Flush Valve Toilet, 1.28/1.6 gpf, Flush Valve, Wall Mount, Elongated, White

  • Mfr # Z5615.043.01.78.00

  • Zoro # G5190202


product price:  $696.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28/1.6
Material
Vitreous china
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5615.043.01.78.00
Zoro #
G5190202
UPC #
670240814431
Country of Origin
China

Dimensions

Width
14-3/8"
Depth
24-3/4"
Rim Height
15"
Manufacturers Warranty Length
3 yr.
Trapway Dia.
2-1/8"
Height
27-1/4"
Trapway Diameter
2 1/8 in
Water Surface Width
10 in
Water Surface Length
12 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28/1.6
Material
Vitreous china
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
One Piece/Two Piece
One Piece
Features
1.28/1.6 gpf
Collection
EcoVantage
Bolt to Seat Front
18-7/16"
Flush Valve Type
Exposed Hardwire Sensor
Bowl Mfr. Model Number
Z5615-BWL
Includes
Flush Valve, Hardwired Power Converter, Toilet Seat
Seat Material
Plastic
Power Source
7.6 VDC Power Supply
Flush Handle
Sensor
Water Surface Area
10" x 12"
Rough-In
5 1/4 in, 7 1/4 in, 9 1/4 in
With Seat/Without Seat
With Seat
Tank/Flushometer Mfr. Model Number
ZEMS6000AV-WS1-IS
ADA Compliance
Yes
ADA Compliant
ADA Compliant
Basic Power Source
Electric
Tank/Flush Valve Mfr. Model Number
ZEMS6000AV-WS1-IS
Brand and Series
Zurn EcoVantage(R)
Flush Mode
Single Flush
Weight Capacity
400 lb.
Spud Location
Top
Number of Pieces
2
Product Type
Flush Valve Toilet
Flush Handle Type
Sensor
Compatible Bowl Manufacturer Part Number
Z5615-BWL
Series
EcoVantage(R)
Compatible Tank/Flush Valve Manufacturer Part Number
ZEMS6000AV-WS1-IS

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.