4.5 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (Discontinued)
- Mfr # ZER6152AV-FF-11L
- Zoro # G8571525
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZER6152AV-FF-11L
Zoro #
G8571525
UPC #
670240935013
Country of Origin
United States
Dimensions
Inlet Size
1" IPS
Manufacturers Warranty Length
3 yr
Details
Fixture Connection
Rear Spud
Brand and Series
Zurn
Flush Mode
Single Flush
Gallons per Flush
4.5
Rough-In
20-1/2"
Spud Coupling
1-1/2"
Basic Power Source
Battery
Item
Automatic Flush Valve
Valve Design
Sensor
Standards
ADA, IAPMO
Power Source
6VDC
Pressure Range
25 to 100 psi
Ligature Resistant
Yes
Battery Life
2 yr.
Sensor Range
12" to 44"
Includes
High Back Pressure Vacuum Breaker, Manual Push Button Override, One Piece Hex Coupling Nut and Adjustable Tailpiece, Spud Coupling and Flange for Back Spud Connection
Exposed/Concealed
Concealed
Finish
Chrome
Fixture Type
Toilet
Connection Location
Back
Description
Automatic Flush Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.