Zoro Homepage

Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2"

  • Mfr # ZTR6203-EWS-LL

  • Zoro # G5406676


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn ZTR6203
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Sensor Range
3 in to 33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6203-EWS-LL
Zoro #
G5406676
UPC #
670240816572
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn ZTR6203
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Sensor Range
3 in to 33 in
Battery Life
10 yr
Standards
ADA Compliant
Fixture Connection
Top Spud
Fixture Type
Urinal
Exposed/Concealed
Exposed
Power Source
(4) AA Alkaline Battery
Spud Coupling
1 1/2 in
Connection Location
Top Spud
Rough-In
11 1/2 in
Finish
Chrome-Plated
Valve Design
Sensor
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Includes
(4) AA Batteries, 10 yr Battery Life
Pressure Range
25 to 80 psi
Compatible Product Type
Urinals
Spud Location
Top
Series
AquaSense(R)
Product Type
Urinal Flush Valve

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.