Zoro Homepage

Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2"

  • Mfr # ZTR6200EV-LL

  • Zoro # G5416065


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn ZTR EcoVantage
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Sensor Range
3 in to 33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTR6200EV-LL
Zoro #
G5416065
UPC #
670240816756
Country of Origin
China

Dimensions

Inlet Size
1 in IPS
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn ZTR EcoVantage
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Sensor Range
3 in to 33 in
Battery Life
10 yr
Standards
ADA Compliant
Exposed/Concealed
Exposed
Spud Coupling
1 1/2 in
Fixture Connection
Top Spud
Rough-In
11 1/2 in
Valve Design
Sensor
Power Source
(4) AA Alkaline Battery
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection Location
Top Spud
Fixture Type
Toilet
Pressure Range
25 to 80 psi
Finish
Polished Chrome
Includes
(4) AA Batteries, 10 yr Battery Life
Compatible Product Type
Toilets
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.