Flush Valve, Water Closet Sensor, 1.6 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2"
Mfr # ZTR6200-WS1-LL
Zoro # G5397481
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Basic Power Source
Battery
Brand and Series
Zurn ZTR6200
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Sensor Range
3 in to 33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZTR6200-WS1-LL
Zoro #
G5397481
UPC #
670240816718
Country of Origin
United States
Dimensions
Inlet Size
1 in IPS
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/4 in
Description
Automatic Flush Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.