Zoro Homepage
This item is Discontinued.
Zurn Flush Valve Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White Z5616.301.00.00.00

Flush Valve Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (Discontinued)

  • Mfr # Z5616.301.00.00.00
  • Zoro # G5068551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5616.301.00.00.00
Zoro #
G5068551
UPC #
670240695955
Country of Origin
China

Dimensions

Width
14-3/8"
Manufacturers Warranty Length
3 yr.
Depth
24-3/4"
Height
29-1/4"
Rim Height
15"

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.