Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushvalve, 1-1/2", Top Closet, 1.1 gpf

  • Mfr # Z6000AV-ONE

  • Zoro # G5413587


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn AquaVantage Z6000AV
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.1 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000AV-ONE
Zoro #
G5413587
UPC #
889934100495
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Manual Flush Valve
Basic Power Source
Manual
Brand and Series
Zurn AquaVantage Z6000AV
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.1 gpf
Mounting Type - Retrofit Kits
Top Mount
Standards
ADA Compliant
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange with Set Screw, Control Stop has Internal Siphon-Guard Protection, Sweat Solder Kit, Vandal-Resistant Stop Cap
Finish
Chrome-Plated
Fixture Connection
Top Spud
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Product Type
Toilet Flush Valve
Spud Location
Top
Compatible Product Type
Toilets
Operating Pressure - Maximum
100 psi
Compatible Series
AquaVantage(R)
Compatible Manufacturer Part Number
Z6000AV
Compatible Brand
Zurn
Series
AquaVantage(R) Z6000AV
Operating Pressure - Minimum
10 psi

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.