Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf

  • Mfr # Z6203-EWS-YB-YC

  • Zoro # G5413919


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn Metroflush Z6203
For Use With
3/4 in Top Spud Urinals
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6203-EWS-YB-YC
Zoro #
G5413919
UPC #
670240355668
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
3/4 in
Spud Connection Size
3/4 in

Details

Item
Manual Flush Valve
Basic Power Source
Manual
Brand and Series
Zurn Metroflush Z6203
For Use With
3/4 in Top Spud Urinals
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Mounting Type - Retrofit Kits
Top Mount
Standards
ADA Compliant
Includes
Cast Wall Flange, Sweat Solder Kit
Pressure Range
10 to 100 psi
Finish
Chrome-Plated
Fixture Connection
Top Spud
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Compatible Series
Metroflush(R)
Operating Pressure - Minimum
10 psi
Compatible Manufacturer Part Number
Z6203
Series
Metroflush(R) Z6203
Spud Location
Top
Compatible Brand
Zurn
Operating Pressure - Maximum
100 psi
Product Type
Urinal Flush Valve
Compatible Product Type
Urinals

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.