Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushvalve, Auto Sensor, 1.6 gpf

  • Mfr # ZEMS6000-WS1-IS.0001

  • Zoro # G5414031


product price: $644.48
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Electric
Brand and Series
Zurn AquaSense ZEM6000
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEMS6000-WS1-IS.0001
Zoro #
G5414031
UPC #
670240630291
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Automatic Flush Valve
Basic Power Source
Electric
Brand and Series
Zurn AquaSense ZEM6000
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Mounting Type - Retrofit Kits
Top Mount
Sensor Range
12 in to 60 in
Standards
ADA Compliant
Includes
Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal-Resistant Stop Cap
Finish
Chrome-Plated
Fixture Connection
Top Spud
Rough-In
11 1/2 in
Pressure Range
10 to 100 psi
Compatible Product Type
Toilets
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.