Zoro Homepage

Flushvalve, AV Exposed Sensor

  • Mfr # ZEMS6000PL

  • Zoro # G5414129


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEMS6000PL
Zoro #
G5414129
UPC #
670240259911
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Flushvalve,AV Exposed Sensor
Basic Power Source
Battery
Brand and Series
Zurn
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Mounting Type - Retrofit Kits
Top Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr.
Standards
ADA Compliant
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap
Finish
Polished Chrome Plated
Fixture Connection
Top Spud
Rough-In
11 1/2 in

Description

Flushvalve,AV Exposed Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.