Zoro Homepage

Flushvalve, Exposed, 24", Rough In

  • Mfr # Z6000AV-2

  • Zoro # G5413523


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn AquaVantage Z6000AV
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000AV-2
Zoro #
G5413523
UPC #
670240529885
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.