Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushvalve, Exposed, Top Spud, 1.0 gpf

  • Mfr # Z6001PL-WS1

  • Zoro # G5413718


product price: $162.44
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn
For Use With
1 1/4 in Urinals
Flush Mode
Single Flush
Gallons per Flush
1 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6001PL-WS1
Zoro #
G5413718
UPC #
670240606944
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Manual Flush Valve
Basic Power Source
Manual
Brand and Series
Zurn
For Use With
1 1/4 in Urinals
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Mounting Type - Retrofit Kits
Top Mount
Standards
ADA Compliant
Finish
Chrome-Plated
Pressure Range
10 to 100 psi
Includes
Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal-Resistant Stop Cap
Operating Pressure - Minimum
10 psi
Compatible Product Type
Urinals
Operating Pressure - Maximum
100 psi

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.