Zoro Homepage

Flushvalve, Top Spud, 6.5 gpf

  • Mfr # Z6017-H-YB-YC

  • Zoro # G5413760


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn
For Use With
Clinic and Service Sinks
Flush Mode
Single Flush
Gallons per Flush
6.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6017-H-YB-YC
Zoro #
G5413760
UPC #
670240411999
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Flushvalve,Top Spud,6.5GPF
Basic Power Source
Manual
Brand and Series
Zurn
For Use With
Clinic and Service Sinks
Flush Mode
Single Flush
Gallons per Flush
6.5 gpf
Mounting Type - Retrofit Kits
Top Mount
Standards
ADA Compliant
Finish
Chrome Plated
Includes
Cast Wall Flange, Sweat Solder Kit
Pressure Range
10 to 100 psi

Description

Flushvalve,Top Spud,6.5GPF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.