Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flushvalve with Bedpan Washer, 1.6 gpf

  • Mfr # Z6000PL-WS1-BWN

  • Zoro # G5413368


product price: $471.59
/ea
Free Shipping & Returns

Key Features

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Gallons per Flush
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000PL-WS1-BWN
Zoro #
G5413368
UPC #
670240641174
Country of Origin
United States

Details

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
10 to 100 psi
Standards
ADA Compliant
Item
Flushvalve with Bedpan Washer,1.6GPF
Gallons per Flush
1.6
Brand and Series
Zurn
Product Type
Flushvalve with Bedpan Washer,1.6GPF

Description

Flushvalve with Bedpan Washer,1.6GPF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.