Zoro Homepage

Flushvalve with Top Spud Connection

  • Mfr # Z6000-1-YB-YC

  • Zoro # G5413639


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Manual
Brand and Series
Zurn Aquaflush Z6000
For Use With
Water Closets
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6000-1-YB-YC
Zoro #
G5413639
UPC #
670240420434
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.