Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Pedal

  • Mfr # 80428002

  • Zoro # G1899445


product price: $33.39
/ea

Key Features

Material of Construction
Brass
Material
Brass
Fits Brand
Zurn
Finish
Chrome
For Use With Mfr. Model Number
Z85500-XL-WM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80428002
Zoro #
G1899445
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Depth
1 in

Details

Item
H46 Rb Gland Retaining
Material of Construction
Brass
Material
Brass
Fits Brand
Zurn
Finish
Chrome
For Use With Mfr. Model Number
Z85500-XL-WM
Use With Water Temp.
Hot
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z85500-XL-WM
Legend Text
Hot
Part Type
Foot Pedals and Parts
Legend Style
Text
Compatible Brand
Zurn
For Water Temperature
Hot
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Series
AquaSpec(R)

Description

Foot Pedal, Fits Brand Zurn, For Use With Mfr. Model Number Z85500-XL-WM, Finish Chrome, Overall Width 1 in, Use With Water Temp. Hot, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.