Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Pedal Spout, Single Hole Mount, Chrome 1 Hole

  • Mfr # Z821B0-XL

  • Zoro # G5134507


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Number of Handles
0
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z821B0-XL
Zoro #
G5134507
UPC #
670240491823
Country of Origin
United States

Dimensions

Height
10 3/4 in
Spout Length
5-3/8"
Overall Height
10 3/4 in
Outlet Height
7 1/4 in
Inlet Connection Size
1/2 in
Overall Depth
9 7/10 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Number of Handles
0
Body Material
Brass
Item
Spout
Standards
ANSI A112.18.1, California Health and Safety Code 116875, Lead Law Compliant, Vermont 2470h
Temp. Control
No
Faucet Spout
Swing
Replacement Cartridge
4JPA3
Valve Type
Disc
Connection
1/2 in MNPS
Faucet Type
Laboratory Faucet
Series
AquaSpec(R)
ADA Compliance
No
Flow Rate - Maximum
2.2 gpm
Compatible Series
AquaSpec(R)
Flow Type
Aerated
Inlet Connection Type
NPSM
Inlet Connection Gender
Male
Compatible Manufacturer Part Number
92866002, G63504, G67852
Compatible Brand
Zurn
Outlet Connection Type
NPSM
Style
Rigid/Swivel
Application
Commercial
Compatible Cartridge Manufacturer Part Number
4JPA3
Operation Method
Foot Pedal
Installation Type
Deck
Number of Mounting Holes
1
Handle Type
None
Spout Shape
Gooseneck
Spout reach
5 3/8 in

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 92866002, G63504, G67852, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.