Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P886-HDGF
Zoro #
G822409538
UPC #
670240474406
Country of Origin
United States
Description
Frame, Overall Diameter Not Applicable, Shape Not Applicable, Product Type Frame, Includes Not Applicable, Standards Not Applicable, Finish Galvanized, Application Not Applicable, Gauge Not Applicable, Material Steel, Color Not Applicable, Flow Rate Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Zurn, Compatible with Series Z886, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.