Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Rubber

  • Mfr # P1175-GASKET

  • Zoro # G6206155


product price: $27.19
/ea

Key Features

Material
Rubber
Material of Construction
Rubber
Fits Brand
Zurn
Sub-Category
Gaskets, Hardware and O-Rings
For Use With Mfr. Model Number
P1175-CI-Cover-RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1175-GASKET
Zoro #
G6206155
UPC #
670240004030
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Height
1/8 in
Overall Length
3 3/4 in

Details

Item
Gasket
Material
Rubber
Material of Construction
Rubber
Fits Brand
Zurn
Sub-Category
Gaskets, Hardware and O-Rings
For Use With Mfr. Model Number
P1175-CI-Cover-RH
For Use With
Hair Interecptor
Type
Cover
Product Type
Gasket
Body Material
Rubber
Compatible Series
Solids Interceptors
Compatible Manufacturer Part Number
P1175-CI-Cover-RH
Compatible Brand
Zurn
Compatible Faucet Component
Trap
Compatible with Brand
Zurn
Compatible with Series
Solids Interceptors
Compatible with Manufacturer Model Number
P1175-CI-Cover-RH

Description

Gasket, Overall Diameter Not Applicable, Overall Width 3 3/4 in, Shape Not Applicable, Product Type Gasket, Includes Not Applicable, Standards Not Applicable, Finish Not Applicable, Application Not Applicable, Gauge Not Applicable, Overall Length 3 3/4 in, Material Rubber, Color Not Applicable, Flow Rate Not Applicable, Overall Height 1/8 in, Compatible Grainger Part Number 41J513, Compatible with Manufacturer Model Number P1175-CI-Cover-RH, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.