Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Spud, 3/4 In, EPDM Rubber

  • Mfr # P6003-H27

  • Zoro # G5157966


product price: $0.76
/ea

Key Features

Fits Brand
Zurn
For Use With
Most Standard Urinal Fixtures with Flush Valves
For Use With Mfr. Model Number
655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1401,WEUS1000.1001, Z5798.205.00
Size
3/4"
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6003-H27
Zoro #
G5157966
UPC #
670240412699
Country of Origin
United States

Dimensions

Size
3/4"
Manufacturers Warranty Length
3 Years

Details

Item
Spud Gasket
Fits Brand
Zurn
For Use With
Most Standard Urinal Fixtures with Flush Valves
For Use With Mfr. Model Number
655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1401,WEUS1000.1001, Z5798.205.00
Color/Finish
Black
Material
Rubber
Includes
Gasket
Color
Black
Material of Construction
Rubber
Type
Spud Gasket
Product Type
Spud Gasket
Compatible Product Type
Urinals
Compatible Brand
Zurn
Compatible Series
AquaFlush(R), AquaVantage(R), Z6000
Compatible SubBrand
Most Urinals
Compatible Manufacturer Part Number
655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1001, WEUS1000.1401, Z5798.205.00

Description

Gasket Spud, 3/4 In., Material of Construction EPDM Rubber, Color/Finish Black, Resists Leaking, Forms Watertight Seal Between the Spud and the Fixture, Fits Most Standard Urinal Fixtures and Flush ValvesManufacturers Warranty Length 3 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.