Gooseneck Bathroom Faucet, Sensor, 2-1/4" Mount, 1 Hole

  • Mfr # Z6920-XL-ACA

  • Zoro # G5386390


product price:  $760.15
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
2-1/4"
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6920-XL-ACA
Zoro #
G5386390
UPC #
889934217407
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr.
Spout Length
10"
Height
12"
Water Inlet Connection Size
1/2"
Spout Height
12"
Max. Installation Surface Thickness
3"
Overall Width
2 1/4 in
Spout Height - Maximum
7 7/8 in
Spout Outlet Height
7 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Surface Thickness - Maximum
3 in

Details

Number of Holes
1
Mounting Hole Center to Center
2-1/4"
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
None
Item
Gooseneck Bathroom Faucet
Mounting Type - Faucet
Deck
Body Material
Cast Brass
ADA Compliance
Yes
Connection
3/8" FNPT
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
None
Faucet Finish
Chrome
Series
AquaSense
Includes
In-Line Filter, (4) AA Batteries, 8" Trim Plate
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Aerated
Standards
ADA/Lead Free
Valve Type
Solenoid
Replacement Cartridge
4UZP3
Faucet Spout Shape
Gooseneck
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Sensor Range
7-1/2"
Voltage
6VDC
Power Source
AC Powered
Features
Infrared convergence type proximity sensor
Replacement Cartridge Mfr. Model Number
P6900-SRK
Faucet Body Material
Cast Brass
Spout Reach
5-3/8"
Max. Mounting Hole Center Distance
8"
Amps
2.00A
CEC Compliant
CEC Compliant
Ligature Resistant
No
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Application
Commercial
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Number of Mounting Holes
1
Sensor Type
Fixed
Temperature Control Method
Below Deck Temperature Mixing Valve
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Temperature - Maximum
140 Degrees F
Sensor Range - Maximum
8 in
Temperature - Minimum
33 Degrees F
Spout Style
Fixed
Temperature Control
Adjustable Temperature
Battery Type
AA
Flow Type
Aerated
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Spout Shape
Gooseneck
Current
2 A
Includes Transformer
Transformer Not Included
CEC Compliance
CEC Compliant
Number of Batteries
4
Inlet Connection Type
NPSM
Time Out
30 sec
Flow Rate - Maximum
0.5 gpm
Warranty
3 yr
Includes Handle
Handle Not Included
Product Type
Sensor Faucet

Description

Gooseneck,Chrome,Zurn,AquaSense,1.5gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.