Gooseneck Kitchen Faucet, Manual, 4" to 7" Mount, 2 Hole Commercial

  • Mfr # Z824B0-XL

  • Zoro # G5159287


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4" to 7"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z824B0-XL
Zoro #
G5159287
UPC #
670240480322
Country of Origin
United States

Dimensions

Spout Length
5-3/8"
Height
5-3/8"
Manufacturers Warranty Length
3 yr.
Overall Height
10 3/4 in
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
2 1/4"
Spout Height
10 3/4"
Overall Width
12 1/10 in
Spout Outlet Height
6 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
10 3/4 in
For Surface Thickness - Maximum
2 1/4 in

Details

Number of Holes
2
Mounting Hole Center to Center
4" to 7"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Body Material
Cast Brass
Faucet Spout
Swing
Includes
Mounting Hardware, Stainless Steel Flex Connection Hoses
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Features
Adjustable Hot Limit Safety Stop
Valve Type
Ceramic Disc
Faucet Finish
Chrome
Standards
ASME A112.18.1
Faucet Spout Shape
Gooseneck
Faucet Handle Type
Lever
Series
AquaSpec(R)
Replacement Cartridge
41TL46
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type - Faucet
Aerated
Mounting
Deck
Connection
3/8"
CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Power Source
Manual
Type
Deck
Residential / Commercial
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Spout Reach
5-5/8"
Replacement Cartridge Mfr. Model Number
63233001
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Activation
Manual
Max. Mounting Hole Center Distance
6"
Ligature Resistant
No
Material of Construction
Polished Chrome Plated Cast Brass
Color
Polished Chrome
Application
Commercial
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Warranty
3 yr
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Outlet
For Location
Kitchen
Compatible Cartridge Manufacturer Part Number
63233001
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Shape
Gooseneck
Operation Method
Manual
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
6 in
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.