Gooseneck Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # Z831B1-XL

  • Zoro # G5384482


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z831B1-XL
Zoro #
G5384482
UPC #
670240368538
Country of Origin
United States

Dimensions

Height
12"
Spout Length
5-3/8"
Manufacturers Warranty Length
3 yr.
Overall Height
15 1/4 in
Max. Installation Surface Thickness
4 1/4"
Spout Height
11"
Water Inlet Connection Size
1/2"
Overall Width
14 in
Spout Outlet Height
6 7/8 in
Spout Height - Maximum
11 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
4 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Flow Outlet Type (Faucet)
Aerated
Series
AquaSpec(R)
Valve Type
Ceramic Disc
Includes
Mounting Hardware
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Replacement Cartridge
4JPA5 or 4JPA6
Standards
ASME A112.18.1 / CSA B125.1
Connection
1/2" NPSM
Faucet Handle Type
Lever
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Faucet Spout Shape
Gooseneck
Body Material
Cast Brass
Power Source
Manual
Handle Material
Brass
Features
Adjustable Mounting Center
Residential / Commercial
Commercial
Faucet Handle Material
Brass
Faucet Activation
Manual
Spout Reach
5-3/8"
CEC Compliant
Non CEC Compliant
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
59517007, 59517008
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Warranty
3 yr
Spout Shape
Gooseneck
For Location
Kitchen
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
20 in
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
59517007, 59517008
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Temperature - Maximum
180 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
6 in
Pressure - Maximum
125 psi
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM

Description

Item Gooseneck Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.