Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # Z871B4-XL

  • Zoro # G5059047


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z871B4-XL
Zoro #
G5059047
UPC #
670240373556
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr.
Spout Length
5-3/8"
Height
5-3/8"
Connection Size
1/2-14 NPSM
Overall Height
12 1/8 in
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
2 1/4"
Spout Height
12 1/8"
Overall Width
12 in
Spout Height - Maximum
12 1/8 in
Spout Outlet Height
8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Includes
Mounting Hardware
Replacement Cartridge
4JPA3 or 4JPA4
Connection
1/2"-14 MNPS
Faucet Spout Shape
Gooseneck
Valve Type
Ceramic Disc
Faucet Handle Type
Lever
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Body Material
Brass
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Mounting
Deck
Vandal Resistant Features
Vandal Resistant Handles
Standards
ASME A112.18.1
Series
AquaSpec(R)
Handle Material
Metal
Power Source
Manual
Residential / Commercial
Commercial
Spout Reach
5-3/8"
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Ligature Resistant
No
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Temperature Control
Non-Adjustable Temperature
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Brass
Application
Commercial
Flow Type
Spray
Spout Shape
Gooseneck
Operation Method
Manual
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Temperature - Maximum
180 Degrees F
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Handle
Warranty
3 yr
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Product Type
Faucet
For Location
Kitchen
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.