Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # Z871C4-XL-3F

  • Zoro # G3106945


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z871C4-XL-3F
Zoro #
G3106945
UPC #
670240373747
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr.
Overall Height
15 7/8 in
Spout Length
8"
Height
13-5/8"
Spout Height
13 5/8"
Max. Installation Surface Thickness
2 1/4"
Water Inlet Connection Size
1/2"
Overall Width
14 1/5 in
Spout Height - Maximum
13 5/8 in
For Surface Thickness - Maximum
2 1/4 in
Spout Outlet Height
8 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Replacement Cartridge
4JPA3 or 4JPA4
Valve Type
Ceramic Disc
Faucet Spout
Rigid/Swing
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type - Faucet
Aerated
Includes
Mounting Hardware
Faucet Handle Type
Lever
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1
Compliance
ADA
Body Material
Brass
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Mounting
Deck
Vandal Resistant Features
Vandal Resistant Outlet, Vandal Resistant Handles
Series
AquaSpec(R)
Flow Outlet Type
Pressure Compensating Aerated
Faucet Spout Shape
Gooseneck
Mounting Type - Faucet
Deck
Connection
1/2" MNPS
Handle Material
Metal
Power Source
Manual
Residential / Commercial
Commercial
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Faucet Body Material
Brass
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Activation
Manual
CEC Compliant
Non CEC Compliant
Max. Mounting Hole Center Distance
8"
Spout Reach
8"
Faucet Handle Material
Metal
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
Warranty
3 yr
For Location
Kitchen
CEC Compliance
Not CEC Compliant
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Spout Shape
Gooseneck
Temperature - Maximum
180 Degrees F
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
8 in
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Number of Mounting Holes
2
For Water Temperature
Hot/Cold
Legend Style
Color

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.