Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 2 Hole Commercial
Mfr # Z871C4-XL
Zoro # G5134945
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z871C4-XL
Zoro #
G5134945
UPC #
670240373716
Country of Origin
United States
Dimensions
Connection Size
1/2" NPSM
Manufacturers Warranty Length
3 yr.
Spout Length
8"
Height
13-5/8"
Overall Height
15 7/8 in
Max. Installation Surface Thickness
2 1/4"
Water Inlet Connection Size
1/2"
Spout Height
13 5/8"
Overall Width
12 1/10 in
Spout Outlet Height
8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in
Spout Height - Maximum
13 5/8 in
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.