Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # Z842B4-XL

  • Zoro # G5379147


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Wall Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z842B4-XL
Zoro #
G5379147
UPC #
670240372184
Country of Origin
United States

Dimensions

Spout Length
5-3/8"
Manufacturers Warranty Length
3 yr.
Height
10-1/8"
Overall Height
10 1/8 in
Water Inlet Connection Size
1/2"
Spout Height
10-1/8"
Overall Width
14 in
Spout Height - Maximum
10 1/8 in
Spout Outlet Height
5 7/8 in
Inlet Connection Size
1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Blade
Flow Rate
2.20 gpm
Item
Gooseneck Kitchen/Bathroom Faucet
Mounting Type - Faucet
Wall
Standards
ADA/Lead Free
Body Material
Cast Brass
Faucet Spout Shape
Gooseneck
ADA Compliance
Yes
Includes
Color-Coded Metal Wrist Blade Handles
Number of Handles
2
Connection
1/2" FNPT
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Vandal Resistant Features
Vandal Resistant Handles
Replacement Cartridge
4JPA3 or 4JPA4
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Series
AquaSpec
Valve Type
Ceramic
Handle Material
Metal
Features
adjustable centers from 7 1/4"-8 3/4"
Handle Type
Wristblade Handle
Residential / Commercial
Commercial
Power Source
Manual
Max. Mounting Hole Center Distance
8"
CEC Compliant
Non CEC Compliant
Spout Reach
5-3/8"
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Faucet Handle Material
Metal
Faucet Body Material
Cast Brass
Temperature Control
No
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Application
Commercial
Temperature - Maximum
160 Degrees F
Warranty
3 yr
Pressure - Maximum
125 psi
For Location
Bathroom, Kitchen
Flow Rate - Maximum
2.2 gpm
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Product Type
Faucet
Spout Shape
Gooseneck
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
3
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.