Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Spout, 7 7/8 In.

  • Mfr # G67851

  • Zoro # G2051147


product price: $59.54
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67851
Zoro #
G2051147
UPC #
670240358737
Country of Origin
Viet Nam

Dimensions

Size
7-7/8 in x 3-1/2 in
Outlet Connection Size
3/4 in
Overall Depth
10 in

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
Includes
Mounting Nut
For Use With
Zurn Manual Faucets
Item
Spout
For Use With Mfr. Model Number
131X, GN1AE3JKABCP
Connection
3/4-27 Male
Shape
Gooseneck
Series
AquaSpec(R)
Body Material
Brass
Compatible Series
AquaSpec(R)
Compatible Brand
T&S Brass
Compatible Manufacturer Part Number
131X, GN1AE3JKABCP
Reach
5 1/8 in
Outlet Connection Gender
Male
Product Type
Spout
Inlet Connection Gender
Male
Flow Type
Spray
Style
Rigid/Swivel

Description

Spout, Fits Brand T&S Brass, For Use with Series AquaSpec, For Use With Mfr. Model Number 131X, GN1AE3JKABCP, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.