Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4-PS
Zoro #
G722410771
UPC #
670240573468
Country of Origin
United States
Description
Grate, Product Type Grate, Overall Diameter Not Applicable, Material Stainless Steel, Finish Unfinished, Installation Type Not Applicable, Color Gray, Grate Surface Type Slotted, Shape Rectangular, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant ADA Compliant, For Use with Drain Type Not Applicable, Drain Style Rectangular, Compatible with Manufacturer Model Number Not Applicable, Standards ANSI, Compatible with Brand Zurn, Gauge Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.