Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grate

  • Mfr # P6-DB

  • Zoro # G922412834


product price: $81.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6-DB
Zoro #
G922412834
UPC #
670240478008
Country of Origin
United States

Description

Grate, Product Type Grate, Overall Diameter Not Applicable, Material Ductile Iron, Finish Unfinished, Installation Type Not Applicable, Color Blue, Grate Surface Type Slotted, Shape Not Applicable, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, For Use with Drain Type Not Applicable, Drain Style Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.