Zoro Homepage

Grate

  • Mfr # P874-18-HPD

  • Zoro # G022411744


product price: $873.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P874-18-HPD
Zoro #
G022411744
UPC #
670240655010
Country of Origin
Switzerland

Description

Grate, Product Type Grate, Overall Diameter Not Applicable, Material Ductile Iron, Finish Unfinished, Installation Type Not Applicable, Color Gray, Grate Surface Type Decorative Ductile, Shape Rectangular, Includes Rebar Clips, Load Capacity Not Applicable, ADA Compliant Not Applicable, For Use with Drain Type Not Applicable, Drain Style Rectangular, Compatible Manufacturer Part Number Not Applicable, Standards ANSI, ASTM A536 Grade 80-55-06, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.