Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grate

  • Mfr # ZPT1-2NH-54-LS

  • Zoro # G222410042


product price: $1,357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPT1-2NH-54-LS
Zoro #
G222410042
UPC #
889934211580
Country of Origin
Switzerland

Description

Trench Drain, Standards ASME A112.18.2, ASME A112.6.3, CSA B125.2, IAPMO, Trench Color Gray, Application Foot Traffic, Includes Strainer No, ADA Compliant ADA Compliant, Basin Finish Not Applicable, Grate Finish Stainless Steel, Product Type Trench Drain, Ligature Resistant Not Applicable, Shape Rectangular, Overall Diameter Not Applicable, Includes Grate Yes, Includes Neoprene Gasket, Stainless Steel Body, Stainless Steel Grate, Trench Material Stainless Steel, Grate Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.