Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Strainer, 6 in L, Bronze, Square Grate

  • Mfr # PN400-6S-GRID-W/SCR

  • Zoro # G1855677


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3 1/2 in
Shape - Drains
Square
Material of Construction - Drains
Nickel
Color - Drains
Bronze
Length - Drains
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN400-6S-GRID-W/SCR
Zoro #
G1855677
UPC #
670240689244
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3 1/2 in
Length - Drains
5 5/8 in
Length (In.)
6
Overall Height
1/8 in
Overall Width
5 5/8 in
Overall Length
5 5/8 in

Details

Item
Strainer
Shape - Drains
Square
Material of Construction - Drains
Nickel
Color - Drains
Bronze
For Use With
Floor Drains
Connection
threaded
Type
Square Strainer Grate
Color/Finish
Bronze/Nickel
Includes
Screws
Material of Construction
Nickel
Finish
Nickel
Material
Nickel
For Use with Drain Type
Floor Drain
Shape
Square
Product Type
Strainer
Color
Bronze
Grate Surface Type
Square Holes
Drain Style
Square
Installation Type
Drop-In
ADA Compliant
No

Description

Strainer, Product Type Strainer, Overall Width 5 5/8 in, Overall Length 5 5/8 in, Overall Diameter Not Applicable, Material Nickel, Finish Nickel, Installation Type Drop-In, Color Bronze, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity Not Applicable, ADA Compliant Not Applicable, Overall Height 1/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.