Zoro Homepage

Ground Joint Control Stop Adapter

  • Mfr # P6000-J10

  • Zoro # G3186872


product price: $31.57
/ea

Key Features

Type
Flush Valve
Material
Brass
Fits Brand
Zurn
Finish
Chrome-Plated
For Use With
Any Flush Valve to Mate with Ground Joint Control Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-J10
Zoro #
G3186872
UPC #
670240413542
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
7 in
Overall Width
6 in
Overall Height
4 in

Details

Item
Ground Joint Control Stop Adapter
Type
Flush Valve
Material
Brass
Fits Brand
Zurn
Finish
Chrome-Plated
For Use With
Any Flush Valve to Mate with Ground Joint Control Stop
For Use With Mfr. Model Number
Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM
Includes
Ground Joint Control Stop Adapter
Color
Chrome
Product Type
Control Stop Adapter
Compatible Manufacturer Part Number
Z6000AV, Z6000AV-WS1, ZEMS6000AV-WS1-IS, ZER6000AV-WS1-CPM
Compatible Product Type
Toilets
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves

Description

Ground Joint Control Stop Adapter, For Use With Any Flush Valve to Mate with Ground Joint Control Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.