Zoro Homepage

Handle Nut Wrench, For 2VEJ4

  • Mfr # PERK6000-CWR

  • Zoro # G0460101


product price: $16.19
/ea

Key Features

Type
Flush Valve
Material of Construction
Metal
Material
Zinc
Fits Brand
Zurn
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PERK6000-CWR
Zoro #
G0460101
UPC #
670240478695
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1/8 in
Overall Depth
5 in
Overall Width
5 in

Details

Item
Handle Nut Wrench
Type
Flush Valve
Material of Construction
Metal
Material
Zinc
Fits Brand
Zurn
Finish
Unfinished
For Use With
Mfr. No. ZERK-CPM
For Use With Mfr. Model Number
ZERK-CCP, ZERK-CP, ZERK-CPM
Includes
Handle Nut Wrench
Color
Silver
Product Type
Handle Nut Wrench
Compatible Brand
Zurn
Compatible Manufacturer Part Number
ZERK-CCP, ZERK-CP, ZERK-CPM
Compatible Series
Aquasense(R)
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves

Description

Handle Nut Wrench, Material of Construction Metal, For Use With 2VEJ4, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.