Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, Zinc, Lever

  • Mfr # JP1996-SF-HDL-RK

  • Zoro # G6214932


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Fits Brand
Zurn
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP1996-SF-HDL-RK
Zoro #
G6214932
UPC #
670240542600
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Depth
6 in
Overall Width
6 in

Details

Sub-Category
Faucet Handles
Fits Brand
Zurn
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Includes
Color Index, Stems
For Use With
Wall Sink Faucet
Item
Handle Repair Kit
Handle Type
Cross
For Use With Mfr. Model Number
Z1996-SF
Use With Water Temp.
Hot/Cold
Series
AquaSpec(R)
Product Type
Handle
For Water Temperature
Hot/Cold
Part Type
Replacement Handles
Compatible Manufacturer Part Number
Z1996-SF
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Ligature Resistance
Not Ligature-Resistant
Legend Style
Color
Includes Mixing Valve
Mixing Valve Not Included

Description

Handle Repair Kit, Fits Brand Zurn, For Use With Mfr. Model Number Z1996-SF, Faucet Handle Type Cross, Finish Chrome, Overall Width 6 in, Use With Water Temp. Hot/Cold, Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.