This item is Discontinued.

This item is Discontinued.
Hot And Cold Blue Pex Tubing (Discontinued)
Mfr #
Q6PC300X
Zoro #
G8627429
UPC # 084169679918
Country of Origin United States
Category PEX Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q6PC300X
- Zoro #
- G8627429
- UPC #
- 084169679918
- Country of Origin
- United States
Dimensions
- Length
- 50 in
- Width
- 50 in
Details
- Item
- Hot And Cold Blue Pex Tubing
Description
Hot And Cold Blue Pex Tubing
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- BPA, lead-free construction holds up for years of use
- Non-toxic materials ensure the highest purity and safety
- NSF 61-certified
- Flexible, easy to install, low-lead compliant tubing
- Requires fewer fittings
- Resistant to mineral build-up and freeze damage
- 25-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.