This item is Discontinued.

This item is Discontinued.
Hot And Cold Blue Pex Tubing (Discontinued)
Mfr #
QHMBMVDS
Zoro #
G8627304
UPC # 084169677723
Country of Origin United States
Category PEX Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QHMBMVDS
- Zoro #
- G8627304
- UPC #
- 084169677723
- Country of Origin
- United States
Dimensions
- Length
- 2.6 in
- Width
- 2.5 in
Details
- Item
- Hot And Cold Blue Pex Tubing
Description
Hot And Cold Blue Pex Tubing
- Zone valve actuator for radiant heating applications, 4-wires allows for individual zone control of Zurn PEX QickZone®
- Operates on 24vac 3W, end switch is rated at 1.5A
- Comes complete with pop-up operating indicator, includes integral end switch and snap on/off manifold attachment
- Operates up to a maximum ambient temperature of 122°F
- Zone valve actuator for radiant heating applications, 4-wires allows for individual zone control of Zurn Pex QickZone and AccuFlow heating manifolds
- Operates on 24vac 3W, end switch is rated at 1.5A
- Comes complete with pop-up operating indicator, includes integral end switch and snap on/off manifold attachment
- Operates up to a maximum ambient temperature of 122°F
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.