Hpttm High Performance, 1.6 Gpf, Elongated, Siphon Jet Toilet

  • Mfr # Z5552-TNK-K

  • Zoro # G813301988


product price:  $214.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6 gal
Material
Vitreous China
Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5552-TNK-K
Zoro #
G813301988
UPC #
670240010161
Country of Origin
China

Dimensions

Width
14.75 in
Depth
16.72 in
Length (In.)
18.38 in

Details

Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6 gal
Material
Vitreous China
Includes
Includes bolt caps
ADA Compliant
Yes
Finish
Chrome Plated

Description

  • 1.6 gpf flush volume
  • 1000g MaP score means the highest possible flush performance
  • Two-piece toilet with siphon jet flushing action and 2-1/8" fully glazed trapway
  • Elongated rim
  • 3" Flushing Technology
  • 3-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.