Zoro Homepage

Inside Cover, Plastic

  • Mfr # P6000-L

  • Zoro # G2368782


product price: $5.99
/ea

Key Features

Type
Plastic
Material
Plastic
Fits Brand
Zurn
Finish
Unfinished
For Use With
Flush Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-L
Zoro #
G2368782
UPC #
670240576483
Country of Origin
United States

Dimensions

Overall Height
7 1/2 in
Overall Depth
3/8 in
Overall Width
5 in

Details

Item
Inside Cover
Type
Plastic
Material
Plastic
Fits Brand
Zurn
Finish
Unfinished
For Use With
Flush Valves
For Use With Mfr. Model Number
Z6000AV-HET, Z6003-WS1-YB-YC, Z6003AV-ULF, Z6003AV-WS1
Includes
Inside Plastic Cover
Color
Blue
Product Type
Inside Cover
Compatible SubBrand
Flush Valves
Compatible Product Type
Toilets, Urinals
Compatible Manufacturer Part Number
Z6000AV-HET, Z6003-WS1-YB-YC, Z6003AV-ULF, Z6003AV-WS1
Compatible Brand
Zurn

Description

Inside Cover, Plastic, For Use With Flush Valves, Includes Inside Plastic Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.