Zoro Homepage

Institutional, Self Cleaning, Shower Head, Chrome, Wall

  • Mfr # Z7000-I5-1.5

  • Zoro # G3686261


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2-7/8"
Height
2-3/4"
Finish
Chrome
Flow Rate (GPM)
0-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-I5-1.5
Zoro #
G3686261
UPC #
670240249417
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-7/8"
Height
2-3/4"
Depth
4-1/2"
Manufacturers Warranty Length
3 yr
Face Dia.
2"
Connection Size
1/2 in
Fixed Showerhead Width
2 in
Fixed Showerhead Thickness
4 1/2 in

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Flow Rate (GPM)
0-1.5
Includes
ZEG6003EV flush valve, and manual overide button
Ligature Resistant
No
Type
Institutional, Self Cleaning
Connection (In.)
1/2 FNPT
Standards
ASMEA 112.18.1, CSAB125.1
Shower Head Type
Institutional
Material of Construction
Brass, Chrome, Vitreous China
Connection Type
FNPT
ADA Compliant
Yes
Flow Rate
1.5 gpm
Connection
1/2" NPT
Features
Vandal Resistant, Variable Flow Rate
CEC Compliant
CEC Compliant
ADA Compliance
No
Mounting Type
Wall
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
1.5 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Not Included
Trim Finish
Chrome
Showerhead Material
Brass, Bronze
Showerhead Function
Single
Showerhead Shape
Trumpet
Vandal Resistant Features
Vandal Resistant Screws
Includes Trim Plate
Trim Plate Included
Compatible Mfr. Model Number
Z7000-I5-1.5
Face Shape
Circle
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Spray Pattern
Regular
Series
Temp Gard Z7000-I5
Showerhead Face Color
Chrome
Faucet Body Material
Brass
Vandal-Resistant Features
Vandal-Resistant Fasteners
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
Z7000-I5-1.5

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Brass, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 4 1/2 in, Fixed Showerhead Width 2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Temp Gard Z7000-I5, 1/2 in FNPT, Showerhead Function Single, Brass, Bronze, Showerhead Shape Trumpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.