Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Institutional, Self Cleaning, Shower Head, Chrome

  • Mfr # Z7000-I2

  • Zoro # G3697294


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Width
2-7/8"
Height
2-3/4"
Finish
Chrome
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-I2
Zoro #
G3697294
UPC #
670240569119
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-7/8"
Height
2-3/4"
Depth
2-1/2"
Manufacturers Warranty Length
3 yr
Face Dia.
5/8"
Connection Size
1/2 in
Fixed Showerhead Thickness
2 1/2 in
Fixed Showerhead Width
2 1/8 in

Details

Item
Shower Head
Material
Bronze
Finish
Chrome
Flow Rate (GPM)
2.5
Includes
Mounting Screws
Shower Head Type
Wall Mounted
Connection Type
FNPT
Ligature Resistant
Yes
ADA Compliant
No
Features
Vandal Resistant
Type
Institutional, Self Cleaning
Standards
ASMEA 112.18.1, CSAB125.1
Flow Rate
2.5 gpm
Connection
1/2" NPT
Connection (In.)
1/2 FNPT
Material of Construction
Brass, Chrome
Max. Flow
2.5 GPM
CEC Compliant
CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Vandal Resistant Features
Vandal Resistant Showerhead, Vandal Resistant Screws
Face Shape
Circle
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Bronze
Fixed Showerhead Flow Rate
2.5 gpm
Trim Finish
Chrome
Series
Temp Gard Z7000-I2
Compatible Mfr. Model Number
Z7000-I2
Showerhead Shape
Cylinder
Showerhead Spray Pattern
Regular
Includes Trim Plate
Trim Plate Included
Includes Valve
Valve Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Single
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Not Included
Compatible Manufacturer Part Number
Z7000-I2
Faucet Body Material
Brass
Showerhead Face Color
Chrome
Ligature-Resistant
Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant Fasteners, Vandal-Resistant Showerhead

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Brass, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 2 1/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant Yes, Manufacturers Warranty Length 3 yr, Zurn, Temp Gard Z7000-I2, 1/2 in FNPT, Showerhead Function Single, Bronze, Showerhead Shape Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MD, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.