Integral Bathroom Faucet, Polished Chrome, 2 Holes, Lever Handle

  • Mfr # Z7440-XL-FC

  • Zoro # G5130754


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Mounting Type
Centerset
Number of Handles
1
Spout Shape
Arc
Handle Type
Joystick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z7440-XL-FC
Zoro #
G5130754
UPC #
670240370906
Country of Origin
China

Dimensions

Height
5-5/8 in
Spout Length
5 in
Overall Height
5 5/8 in
Spout Height
5 5/8 in
Hose Length
18 in
Overall Width
12 1/5 in
Spout Outlet Height
2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 5/8 in
For Surface Thickness - Maximum
1 1/8 in

Details

Finish
Chrome
Mounting Type
Centerset
Number of Handles
1
Spout Shape
Arc
Handle Type
Joystick
Number of Mounting Holes
2
Body Material
Brass
Mounting Hole Center to Center
4"
Item
Low Arc Bathroom Faucet
Handle Material
Brass
ADA Compliance
ADA Compliant
Series
Sierra
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Flex Hose
Valve Type
Ceramic Disc
Connection
3/8 in
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Integral
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
RK7440-CART
Standards
AB1953, ASME A112.18.1
Power Source
Manual
Features
Adjustable Hot Limit Safety Stop
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Temperature Control
Adjustable Temperature
Spout Reach
4 5/8 in
Application
Commercial
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
0.5 gpm
Compatible Cartridge Manufacturer Part Number
RK7440-CART
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
No
CEC Compliance
CEC Compliant
Flow Type
Aerated
Operation Method
Manual
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.