Integral Bathroom Faucet, Polished Chrome, 2 Holes, Lever Handle
Mfr # Z7440-XL
Zoro # G5130763
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z7440-XL
Zoro #
G5130763
UPC #
670240365926
Country of Origin
China
Dimensions
Overall Height
5 5/8 in
Height
5-5/8 in
Spout Length
5 in
Spout Height
5 5/8 in
Hose Length
18 in
Overall Width
12 in
For Surface Thickness - Maximum
1 1/8 in
Spout Height - Maximum
5 5/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
2 in
Description
Item Low Arc Bathroom Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
MA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.